
Men's Legend MXT Rubber Boots, Waterproof, High, Moss, Pull-On, Size 11
Mfr # LGX-MH-MS-011
Zoro # G522709914
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Upper Material
Neoprene
Outsole Material
Rubber/ Neoprene
Footwear Closure Type
Pull On
Resists
Organic Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-MH-MS-011
Zoro #
G522709914
UPC #
810228039047
Country of Origin
China
Dimensions
Size
11
Footwear Width
Medium - D
Height
16 in
Details
Footwear Application
Moderate Chemical Resistant
Color
Moss/Grey
Upper Material
Neoprene
Outsole Material
Rubber/ Neoprene
Footwear Closure Type
Pull On
Resists
Organic Material
Item
Rubber Boots
Footwear Sole Pattern
Lug
Toe Type
Plain
Gender
Men's
Insulation Type
Densoprene
Waterproof
Yes
Series
Legend MXT
Description
Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.