
Men's Legend MXT Rubber Boots, Waterproof, High, Moss, Pull-On, Size 7
Mfr # LGX-MH-MS-007
Zoro # G922709927
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Waterproof
Yes
Height
16 in
Resists
Organic Material
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-MH-MS-007
Zoro #
G922709927
UPC #
810228039009
Country of Origin
China
Dimensions
Height
16 in
Footwear Width
Medium - D
Size
7
Details
Waterproof
Yes
Resists
Organic Material
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Gender
Men's
Item
Rubber Boots
Outsole Material
Rubber/ Neoprene
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Upper Material
Neoprene
Color
Moss/Grey
Toe Type
Plain
Series
Legend MXT
Description
Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.