
Men's Legend MXT Rubber Boots, Waterproof, High, Moss, Pull-On, Size 9
Mfr # LGX-MH-MS-009
Zoro # G322710158
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Footwear Width
Medium - D
Outsole Material
Rubber/ Neoprene
Footwear Closure Type
Pull On
Resists
Organic Material
Insulation Type
Densoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-MH-MS-009
Zoro #
G322710158
UPC #
810228039023
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
16 in
Size
9
Details
Outsole Material
Rubber/ Neoprene
Footwear Closure Type
Pull On
Resists
Organic Material
Insulation Type
Densoprene
Color
Moss/Grey
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Item
Rubber Boots
Upper Material
Neoprene
Toe Type
Plain
Gender
Men's
Series
Legend MXT
Description
Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.