
Men's Legend MXT Rubber Boots, Waterproof, Mid Calf, Black, Pull-On, Size 7
Mfr # LGX-MM-BK-007
Zoro # G422709991
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Outsole Material
Rubber/ Neoprene
Footwear Closure Type
Pull On
Toe Type
Plain
Height
15 in
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-MM-BK-007
Zoro #
G422709991
UPC #
810228039078
Country of Origin
China
Dimensions
Height
15 in
Footwear Width
Medium - D
Size
7
Details
Outsole Material
Rubber/ Neoprene
Footwear Closure Type
Pull On
Toe Type
Plain
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Color
Black
Gender
Men's
Resists
Organic Material
Upper Material
Neoprene
Insulation Type
Densoprene
Footwear Sole Pattern
Lug
Item
Rubber Boots
Series
Legend MXT
Description
Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.