
Men's Legend MXT Rubber Boots, Waterproof, Mid Calf, Black, Pull-On, Size 8
Mfr # LGX-MM-BK-008
Zoro # G722709967
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Footwear Closure Type
Pull On
Upper Material
Neoprene
Footwear Sole Pattern
Lug
Outsole Material
Rubber/ Neoprene
Footwear Width
Medium - D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-MM-BK-008
Zoro #
G722709967
UPC #
810228039085
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Size
8
Height
15 in
Details
Footwear Closure Type
Pull On
Upper Material
Neoprene
Footwear Sole Pattern
Lug
Outsole Material
Rubber/ Neoprene
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Insulation Type
Densoprene
Waterproof
Yes
Color
Black
Gender
Men's
Item
Rubber Boots
Toe Type
Plain
Series
Legend MXT
Description
Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.