
Men's Legend MXT Rubber Boots, Waterproof, Mod Calf, Moss, Pull-On, Size 10
Mfr # LGX-MM-MS-010
Zoro # G322710288
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Insulation Type
Densoprene
Height
15 in
Footwear Width
Medium - D
Footwear Sole Pattern
Lug
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-MM-MS-010
Zoro #
G322710288
UPC #
810228039177
Country of Origin
China
Dimensions
Height
15 in
Footwear Width
Medium - D
Size
10
Details
Insulation Type
Densoprene
Item
Rubber Boots
Footwear Sole Pattern
Lug
Color
Moss/Grey
Waterproof
Yes
Footwear Closure Type
Pull On
Gender
Men's
Resists
Organic Material
Outsole Material
Rubber/ Neoprene
Footwear Application
Moderate Chemical Resistant
Toe Type
Plain
Upper Material
Neoprene
Series
Legend MXT
Description
Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.