Zoro Homepage

Men's Legend MXT Rubber Boots, Waterproof, Mod Calf, Moss, Pull-On, Size 12

  • Mfr # LGX-MM-MS-012

  • Zoro # G622709890


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Footwear Application
Moderate Chemical Resistant
Gender
Men's
Upper Material
Neoprene
Resists
Organic Material
Height
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LGX-MM-MS-012
Zoro #
G622709890
UPC #
810228039191
Country of Origin
China

Dimensions

Size
12
Height
15 in
Footwear Width
Medium - D

Details

Footwear Application
Moderate Chemical Resistant
Gender
Men's
Item
Rubber Boots
Upper Material
Neoprene
Resists
Organic Material
Outsole Material
Rubber/ Neoprene
Toe Type
Plain
Color
Moss/Grey
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Waterproof
Yes
Insulation Type
Densoprene
Series
Legend MXT

Description

Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.