
Men's Legend MXT Rubber Boots, Waterproof, Mod Calf, Moss, Pull-On, Size 8
Mfr # LGX-MM-MS-008
Zoro # G722710376
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Footwear Application
Moderate Chemical Resistant
Footwear Width
Medium - D
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Upper Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-MM-MS-008
Zoro #
G722710376
UPC #
810228039153
Country of Origin
China
Dimensions
Footwear Width
Medium - D
Height
15 in
Size
8
Details
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Upper Material
Neoprene
Waterproof
Yes
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Resists
Organic Material
Item
Rubber Boots
Gender
Men's
Toe Type
Plain
Color
Moss/Grey
Series
Legend MXT
Description
Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.