
Men's Legend MXT Rubber Boots, Waterproof, Mod Calf, Moss, Pull-On, Size 9
Mfr # LGX-MM-MS-009
Zoro # G722710444
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Neoprene
Gender
Men's
Outsole Material
Rubber/ Neoprene
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LGX-MM-MS-009
Zoro #
G722710444
UPC #
810228039160
Country of Origin
China
Dimensions
Height
15 in
Footwear Width
Medium - D
Size
9
Details
Upper Material
Neoprene
Color
Moss/Grey
Gender
Men's
Outsole Material
Rubber/ Neoprene
Item
Rubber Boots
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Resists
Organic Material
Footwear Closure Type
Pull On
Waterproof
Yes
Insulation Type
Densoprene
Toe Type
Plain
Series
Legend MXT
Description
Rugged cupped outsole for extra grip and traction! Lightweight, comfortable, and versatile. The Legend takes you from work to play and season to season!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.