Men's Megatar Met Guard Steel Toe Work Boot, Rubber, Waterproof, Insulated, Black, Size 10
- Mfr # MEG-MH-BK-010
- Zoro # G122709956
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Width
Medium - D
Color
Black, Orange
Gender
Men's
Waterproof
Yes
Style Number
MEG-MH
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MEG-MH-BK-010
- Zoro #
- G122709956
- UPC #
- 810228038521
- Country of Origin
- China
Dimensions
- Size
- 10
- Width
- Medium - D
- Height
- 18 in
Details
- Item
- Waterproof Work Boot
- Color
- Black, Orange
- Gender
- Men's
- Waterproof
- Yes
- Style Number
- MEG-MH
- Upper Material
- Neoprene
- Toe Type
- Steel
- Outsole Material
- Rubber/ Neoprene
- Footwear Sole Pattern
- Lug
- Resists
- Organic Material, Slips, Oil Wear
- Wide Toe Cap
- Yes
- Insulation Type
- Densoprene
- Features
- Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
- Typical Rubber Boot Application
- Moderate Chemical Resistant
- Closure Type
- Pull On
- Standards
- ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
- Closure
- Pull On
- Series
- Megatar
- Removable Insole
- Yes
Description
Safety matters! Provides the ultimate in steel-toe metatarsal and midsole protection with all-day comfort!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.