Men's Megatar Met Guard Steel Toe Work Boot, Rubber, Waterproof, Insulated, Black, Size 11

  • Mfr # MEG-MH-BK-011

  • Zoro # G122710150


product price:  $224.99
/ea
Free Shipping & Returns

Key Features

Width
Medium - D
Waterproof
Yes
Toe Type
Steel
Outsole Material
Rubber/ Neoprene
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MEG-MH-BK-011
Zoro #
G122710150
UPC #
810228038538
Country of Origin
China

Dimensions

Size
11
Width
Medium - D
Height
18 in

Details

Item
Waterproof Work Boot
Waterproof
Yes
Toe Type
Steel
Outsole Material
Rubber/ Neoprene
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Gender
Men's
Resists
Organic Material, Slips, Oil Wear
Insulation Type
Densoprene
Wide Toe Cap
Yes
Upper Material
Neoprene
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Footwear Sole Pattern
Lug
Color
Black/Orange
Closure Type
Pull On
Typical Rubber Boot Application
Moderate Chemical Resistant
Style Number
MEG-MH
Removable Insole
Yes
Closure
Pull On
Series
Megatar

Description

Safety matters! Provides the ultimate in steel-toe metatarsal and midsole protection with all-day comfort!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.