
Men's Megatar Met Guard Steel Toe Work Boot, Rubber, Waterproof, Insulated, Black, Size 15
Mfr # MEG-MH-BK-015
Zoro # G122710266
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Width
Medium - D
Toe Type
Steel
Outsole Material
Rubber/ Neoprene
Footwear Sole Pattern
Lug
Closure Type
Pull On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEG-MH-BK-015
Zoro #
G122710266
UPC #
810228038576
Country of Origin
China
Dimensions
Size
15
Width
Medium - D
Height
18 in
Details
Item
Waterproof Work Boot
Toe Type
Steel
Outsole Material
Rubber/ Neoprene
Footwear Sole Pattern
Lug
Closure Type
Pull On
Upper Material
Neoprene
Color
Black/Orange
Typical Rubber Boot Application
Moderate Chemical Resistant
Waterproof
Yes
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Resists
Organic Material, Slips, Oil Wear
Wide Toe Cap
Yes
Gender
Men's
Insulation Type
Densoprene
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Style Number
MEG-MH
Closure
Pull On
Removable Insole
Yes
Series
Megatar
Description
Safety matters! Provides the ultimate in steel-toe metatarsal and midsole protection with all-day comfort!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.