
Men's Megatar Met Guard Steel Toe Work Boot, Rubber, Waterproof, Insulated, Black, Size 9
Mfr # MEG-MH-BK-009
Zoro # G622709975
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Width
Medium - D
Toe Type
Steel
Footwear Sole Pattern
Lug
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEG-MH-BK-009
Zoro #
G622709975
UPC #
810228038514
Country of Origin
China
Dimensions
Width
Medium - D
Height
18 in
Size
9
Details
Toe Type
Steel
Footwear Sole Pattern
Lug
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Gender
Men's
Outsole Material
Rubber/ Neoprene
Resists
Organic Material, Slips, Oil Wear
Waterproof
Yes
Closure Type
Pull On
Item
Waterproof Work Boot
Typical Rubber Boot Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Wide Toe Cap
Yes
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Upper Material
Neoprene
Color
Black/Orange
Closure
Pull On
Series
Megatar
Removable Insole
Yes
Style Number
MEG-MH
Description
Safety matters! Provides the ultimate in steel-toe metatarsal and midsole protection with all-day comfort!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.