Men's NoSho Gusset Cold-Conditions Hunting Boot, Insulated, Waterproof, Full Camo, Size 13
- Mfr # NSG-MH-CM-013
- Zoro # G922710411
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Width
Medium - D
Color
Camo
Upper Material
Neoprene
Series
NoSho Gusset
Insulated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSG-MH-CM-013
- Zoro #
- G922710411
- UPC #
- 810228035322
- Country of Origin
- China
- Item
- Rubber Boots
- Color
- Camo
- Upper Material
- Neoprene
- Series
- NoSho Gusset
- Insulated
- Yes
- Toe Type
- Steel
- Outsole Material
- Rubber/ Neoprene
- Waterproof
- Yes
- Gender
- Men's
Dimensions
- Size
- 13
- Width
- Medium - D
- Height
- 18 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.