Shop DRYSHOD
See all product information
Create Account
Men's NoSho Gusset XT Extreme Cold-Conditions Hunting Boot, Waterproof, Full Camo, Size 12
- Mfr # NSGX-MH-CM-012
- Zoro # G922710305
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Width
Medium - D
Color
Camo
Upper Material
Neoprene
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NSGX-MH-CM-012
- Zoro #
- G922710305
- UPC #
- 810228035414
- Country of Origin
- China
- Item
- Rubber Boots
- Color
- Camo
- Upper Material
- Neoprene
- Outsole Material
- Rubber/ Neoprene
- Waterproof
- Yes
- Insulated
- Yes
- Series
- NoSho Gusset XT
- Toe Type
- Steel
- Gender
- Men's
- Style Number
- NSGX-MH-CM
Dimensions
- Size
- 12
- Width
- Medium - D
- Height
- 18 in
- Footwear Width
- Medium - D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.