This item is Discontinued.

Dryshod Men's Overland Extreme-Cold Conditions Hi Boots, Insulated, Winter, Waterproof, Size 11 OVM-MH-KH-011

Men's Overland Extreme-Cold Conditions Hi Boots, Insulated, Winter, Waterproof, Size 11 (Discontinued)

  • Mfr # OVM-MH-KH-011
  • Zoro # G422710331
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OVM-MH-KH-011
Zoro #
G422710331
UPC #
810228034158
Country of Origin
China

Dimensions

Size
11
Width
D
Height
17 in

Details

Color
Khaki, Timber
Upper Material
Neoprene
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Insulated
Yes
Series
Overland
Toe Type
Plain
Gender
Men's

Description

Extra layers of protection for unsurpassed warmth on the coldest days!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.