This item is Discontinued.

This item is Discontinued.
Men's Overland Extreme-Cold Conditions Hi Boots, Insulated, Winter, Waterproof, Size 16 (Discontinued)
Mfr #
OVM-MH-KH-016
Zoro #
G122710006
UPC # 810228034776
Country of Origin China
Category Boots and Outdoor
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OVM-MH-KH-016
Zoro #
G122710006
UPC #
810228034776
Country of Origin
China
Dimensions
Size
16
Width
D
Height
17 in
Details
Color
Khaki, Timber
Upper Material
Neoprene
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Insulated
Yes
Series
Overland
Toe Type
Plain
Gender
Men's
Description
Extra layers of protection for unsurpassed warmth on the coldest days!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.