This item is Discontinued.

This item is Discontinued.
Men's Overland Premium Outdoor Sport Mid-Calf Boot, Rubber, Waterproof, Brown, Size 16 (Discontinued)
Mfr #
OVR-MM-KH-016
Zoro #
G722710277
UPC # 810228034837
Country of Origin China
Category Rubber Boots
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OVR-MM-KH-016
Zoro #
G722710277
UPC #
810228034837
Country of Origin
China
Dimensions
Size
16
Height
14 in
Footwear Width
D
Details
Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Khaki, Timber
Series
Overland
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Outsole Material
Rubber/ Neoprene
Resists
Organic Material
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Description
The high traction sole is ideal for outdoor work and play activities...don’t let mud or snow slow you down.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.