This item is Discontinued.

Dryshod Men's Overland Premium Outdoor Sport Mid-Calf Boot, Rubber, Waterproof, Brown, Size 9 OVR-MM-KH-009

Men's Overland Premium Outdoor Sport Mid-Calf Boot, Rubber, Waterproof, Brown, Size 9 (Discontinued)

  • Mfr # OVR-MM-KH-009
  • Zoro # G122710143
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OVR-MM-KH-009
Zoro #
G122710143
UPC #
810228030174
Country of Origin
China

Dimensions

Size
9
Height
14 in
Footwear Width
D

Details

Toe Type
Plain
Gender
Men's
Waterproof
Yes
Color
Khaki, Timber
Series
Overland
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber/ Neoprene
Footwear Closure Type
Pull On
Resists
Organic Material
Insulation Type
Densoprene
Footwear Sole Pattern
Lug

Description

The high traction sole is ideal for outdoor work and play activities...don’t let mud or snow slow you down.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.