
Men's Shredder MXT Hunting Boots Hunting Boot, Rubber, Waterproof, Full Camo, Size 10
Mfr # SHX-MH-CM-010
Zoro # G022709933
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Outsole Material
Rubber/ Neoprene
Upper Material
Neoprene
Gender
Men's
Resists
Organic Material
Footwear Sole Pattern
Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHX-MH-CM-010
Zoro #
G022709933
UPC #
810228038897
Country of Origin
China
Dimensions
Height
15.5 in
Size
10
Footwear Width
D
Details
Outsole Material
Rubber/ Neoprene
Upper Material
Neoprene
Gender
Men's
Resists
Organic Material
Footwear Sole Pattern
Lug
Footwear Closure Type
Pull On
Color
Camo
Insulation Type
Densoprene
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Toe Type
Plain
Series
Shredder MXT
Description
Aggressive MXT cupped outsole for superior traction on all terrain conditions. Full camo upper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.