
Men's Shredder MXT Hunting Boots Hunting Boot, Rubber, Waterproof, Full Camo, Size 11
Mfr # SHX-MH-CM-011
Zoro # G122709871
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Neoprene
Gender
Men's
Insulation Type
Densoprene
Color
Camo
Footwear Width
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHX-MH-CM-011
Zoro #
G122709871
UPC #
810228038903
Country of Origin
China
Dimensions
Size
11
Footwear Width
D
Height
15.5 in
Details
Upper Material
Neoprene
Gender
Men's
Insulation Type
Densoprene
Color
Camo
Footwear Closure Type
Pull On
Outsole Material
Rubber/ Neoprene
Resists
Organic Material
Footwear Sole Pattern
Lug
Toe Type
Plain
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Series
Shredder MXT
Description
Aggressive MXT cupped outsole for superior traction on all terrain conditions. Full camo upper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.