
Men's Shredder MXT Hunting Boots Hunting Boot, Rubber, Waterproof, Full Camo, Size 12
Mfr # SHX-MH-CM-012
Zoro # G722709950
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Resists
Organic Material
Gender
Men's
Toe Type
Plain
Insulation Type
Densoprene
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHX-MH-CM-012
Zoro #
G722709950
UPC #
810228038910
Country of Origin
China
Dimensions
Footwear Width
D
Size
12
Height
15.5 in
Details
Resists
Organic Material
Gender
Men's
Toe Type
Plain
Insulation Type
Densoprene
Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Footwear Closure Type
Pull On
Footwear Sole Pattern
Lug
Color
Camo
Footwear Application
Moderate Chemical Resistant
Upper Material
Neoprene
Series
Shredder MXT
Description
Aggressive MXT cupped outsole for superior traction on all terrain conditions. Full camo upper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.