
Men's Shredder MXT Hunting Boots Hunting Boot, Rubber, Waterproof, Full Camo, Size 13
Mfr # SHX-MH-CM-013
Zoro # G922710206
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Insulation Type
Densoprene
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Outsole Material
Rubber/ Neoprene
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHX-MH-CM-013
Zoro #
G922710206
UPC #
810228038927
Country of Origin
China
Dimensions
Footwear Width
D
Height
15.5 in
Size
13
Details
Insulation Type
Densoprene
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Outsole Material
Rubber/ Neoprene
Gender
Men's
Upper Material
Neoprene
Waterproof
Yes
Footwear Closure Type
Pull On
Color
Camo
Toe Type
Plain
Resists
Organic Material
Series
Shredder MXT
Description
Aggressive MXT cupped outsole for superior traction on all terrain conditions. Full camo upper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.