
Men's Shredder MXT Hunting Boots Hunting Boot, Rubber, Waterproof, Full Camo, Size 7
Mfr # SHX-MH-CM-007
Zoro # G122710310
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Footwear Width
D
Gender
Men's
Color
Camo
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHX-MH-CM-007
Zoro #
G122710310
UPC #
810228038866
Country of Origin
China
Dimensions
Footwear Width
D
Height
15.5 in
Size
7
Details
Toe Type
Plain
Gender
Men's
Color
Camo
Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Footwear Sole Pattern
Lug
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Footwear Closure Type
Pull On
Resists
Organic Material
Insulation Type
Densoprene
Series
Shredder MXT
Description
Aggressive MXT cupped outsole for superior traction on all terrain conditions. Full camo upper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.