
Men's Shredder MXT Hunting Boots Hunting Boot, Rubber, Waterproof, Full Camo, Size 8
Mfr # SHX-MH-CM-008
Zoro # G222710043
product price:Â $149.99
/ea
Free Shipping & Returns
Key Features
Toe Type
Plain
Resists
Organic Material
Color
Camo
Footwear Sole Pattern
Lug
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SHX-MH-CM-008
Zoro #
G222710043
UPC #
810228038873
Country of Origin
China
Dimensions
Height
15.5 in
Footwear Width
D
Size
8
Details
Toe Type
Plain
Resists
Organic Material
Color
Camo
Footwear Sole Pattern
Lug
Gender
Men's
Insulation Type
Densoprene
Upper Material
Neoprene
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Series
Shredder MXT
Description
Aggressive MXT cupped outsole for superior traction on all terrain conditions. Full camo upper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.