This item is Discontinued.

Dryshod Men's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Black, Size 16 SDB-MA-BK-016

Men's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Black, Size 16 (Discontinued)

  • Mfr # SDB-MA-BK-016
  • Zoro # G822710108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDB-MA-BK-016
Zoro #
G822710108
UPC #
810228039641
Country of Origin
China

Dimensions

Footwear Width
D
Height
8 in
Size
16

Details

Footwear Closure Type
Pull On
Waterproof
Yes
Upper Material
Neoprene
Outsole Material
Rubber/ Neoprene
Gender
Men's
Insulation Type
Densoprene
Toe Type
Plain
Color
Black
Resists
Organic Material
Footwear Sole Pattern
Lug
Footwear Application
Moderate Chemical Resistant
Series
Sod Buster

Description

Ideal for the garden or any outdoor activties in warmer temperatures - WIXIT Cool-Clad airmesh lining wicks away moisture to keep feet dry and comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.