This item is Discontinued.

Dryshod Men's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Black, Size 9 SDB-MA-BK-009

Men's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Black, Size 9 (Discontinued)

  • Mfr # SDB-MA-BK-009
  • Zoro # G022710144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDB-MA-BK-009
Zoro #
G022710144
UPC #
810228039573
Country of Origin
China

Dimensions

Size
9
Footwear Width
D
Height
7.48 in

Details

Upper Material
Neoprene
Toe Type
Plain
Gender
Men's
Color
Black
Footwear Closure Type
Pull On
Insulation Type
Densoprene
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Outsole Material
Rubber/ Neoprene
Resists
Organic Material

Description

Ideal for the garden or any outdoor activties in warmer temperatures - WIXIT Cool-Clad airmesh lining wicks away moisture to keep feet dry and comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.