This item is Discontinued.

Dryshod Men's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Moss, Size 14 SDB-MA-MS-014

Men's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Moss, Size 14 (Discontinued)

  • Mfr # SDB-MA-MS-014
  • Zoro # G622710360
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDB-MA-MS-014
Zoro #
G622710360
UPC #
810228035803
Country of Origin
China

Dimensions

Footwear Width
D
Size
14
Height
8.267 in

Details

Footwear Sole Pattern
Lug
Gender
Men's
Resists
Organic Material
Insulation Type
Densoprene
Waterproof
Yes
Footwear Application
Moderate Chemical Resistant
Upper Material
Neoprene
Color
Moss/Grey
Outsole Material
Rubber/ Neoprene
Toe Type
Plain
Footwear Closure Type
Pull On

Description

Ideal for the garden or any outdoor activties in warmer temperatures - WIXIT Cool-Clad airmesh lining wicks away moisture to keep feet dry and comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.