This item is Discontinued.

Dryshod Men's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Moss, Size 15 SDB-MA-MS-015

Men's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Moss, Size 15 (Discontinued)

  • Mfr # SDB-MA-MS-015
  • Zoro # G622710049
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDB-MA-MS-015
Zoro #
G622710049
UPC #
810228035810
Country of Origin
China

Dimensions

Height
8 in
Footwear Width
D
Size
15

Details

Outsole Material
Rubber/ Neoprene
Footwear Application
Moderate Chemical Resistant
Insulation Type
Densoprene
Color
Moss/Grey
Waterproof
Yes
Gender
Men's
Upper Material
Neoprene
Footwear Closure Type
Pull On
Resists
Organic Material
Toe Type
Plain
Footwear Sole Pattern
Lug
Series
Sod Buster

Description

Ideal for the garden or any outdoor activties in warmer temperatures - WIXIT Cool-Clad airmesh lining wicks away moisture to keep feet dry and comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.