This item is Discontinued.

Dryshod Men's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Moss, Size 16 SDB-MA-MS-016

Men's Sod Buster Outdoor, Landscaping Work Boots, Ankle Height, Rubber, Waterproof, Moss, Size 16 (Discontinued)

  • Mfr # SDB-MA-MS-016
  • Zoro # G422710362
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDB-MA-MS-016
Zoro #
G422710362
UPC #
810228035827
Country of Origin
China

Dimensions

Footwear Width
D
Height
8 in
Size
16

Details

Footwear Sole Pattern
Lug
Upper Material
Neoprene
Footwear Application
Moderate Chemical Resistant
Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Footwear Closure Type
Pull On
Resists
Organic Material
Gender
Men's
Color
Moss/Grey
Toe Type
Plain
Series
Sod Buster

Description

Ideal for the garden or any outdoor activties in warmer temperatures - WIXIT Cool-Clad airmesh lining wicks away moisture to keep feet dry and comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.