This item is Discontinued.

Dryshod Men's Sod Buster Outdoor, Landscaping Work Boots, Mid-Calf, Rubber, Waterproof, Moss Color, Size 10 SDB-MM-MS-010

Men's Sod Buster Outdoor, Landscaping Work Boots, Mid-Calf, Rubber, Waterproof, Moss Color, Size 10 (Discontinued)

  • Mfr # SDB-MM-MS-010
  • Zoro # G122710167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDB-MM-MS-010
Zoro #
G122710167
UPC #
810228035599
Country of Origin
China

Dimensions

Size
10
Footwear Width
D
Height
12.204 in

Details

Gender
Men's
Toe Type
Plain
Color
Moss/Grey
Footwear Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Resists
Organic Material
Insulation Type
Densoprene
Upper Material
Neoprene
Waterproof
Yes
Footwear Closure Type
Pull On
Outsole Material
Rubber/ Neoprene

Description

Ideal for the garden or any outdoor activties in warmer temperatures - WIXIT Cool-Clad airmesh lining wicks away moisture to keep feet dry and comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.