This item is Discontinued.

Dryshod Men's Sod Buster Outdoor, Landscaping Work Boots, Mid-Calf, Rubber, Waterproof, Moss Color, Size 14 SDB-MM-MS-014

Men's Sod Buster Outdoor, Landscaping Work Boots, Mid-Calf, Rubber, Waterproof, Moss Color, Size 14 (Discontinued)

  • Mfr # SDB-MM-MS-014
  • Zoro # G522710101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SDB-MM-MS-014
Zoro #
G522710101
UPC #
810228035636
Country of Origin
China

Dimensions

Height
12.992 in
Size
14
Footwear Width
D

Details

Resists
Organic Material
Waterproof
Yes
Toe Type
Plain
Outsole Material
Rubber/ Neoprene
Color
Moss/Grey
Gender
Men's
Footwear Closure Type
Pull On
Footwear Application
Moderate Chemical Resistant
Upper Material
Neoprene
Insulation Type
Densoprene
Footwear Sole Pattern
Lug

Description

Ideal for the garden or any outdoor activties in warmer temperatures - WIXIT Cool-Clad airmesh lining wicks away moisture to keep feet dry and comfortable.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.