
Men's Steel Toe Gusset Work Boot, Rubber, Waterproof, Insulated, Black, Size 10
Mfr # STG-UH-BK-010
Zoro # G522710125
product price:Â $195.99
/eaKey Features
Gender
Unisex
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Color
Black/Yellow
Toe Type
Steel
Upper Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STG-UH-BK-010
Zoro #
G522710125
UPC #
810228035490
Country of Origin
China
Dimensions
Height
16.4 in
Size
10
Width
D
Details
Gender
Unisex
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Color
Black/Yellow
Toe Type
Steel
Upper Material
Neoprene
Insulation Type
Densoprene
Closure Type
Pull On
Typical Rubber Boot Application
Moderate Chemical Resistant
Wide Toe Cap
Yes
Resists
Organic Material, Slips, Oil Wear
Footwear Sole Pattern
Lug
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Removable Insole
Yes
Item
Waterproof Work Boot
Style Number
STG-UH
Closure
Pull On
Description
Safety matters! Steel-toe protection and all-day comfort! Adjustable gusset style now available for big calf comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.