
Men's Steel Toe Gusset Work Boot, Rubber, Waterproof, Insulated, Black, Size 12
Mfr # STG-UH-BK-012
Zoro # G222710395
product price:Â $199.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
Key Features
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Upper Material
Neoprene
Footwear Sole Pattern
Lug
Wide Toe Cap
Yes
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STG-UH-BK-012
Zoro #
G222710395
UPC #
810228035513
Country of Origin
China
Dimensions
Size
12
Height
16.4 in
Width
D
Details
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Upper Material
Neoprene
Footwear Sole Pattern
Lug
Wide Toe Cap
Yes
Waterproof
Yes
Color
Black/Yellow
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Toe Type
Steel
Resists
Organic Material, Slips, Oil Wear
Closure Type
Pull On
Insulation Type
Densoprene
Typical Rubber Boot Application
Moderate Chemical Resistant
Outsole Material
Rubber/ Neoprene
Gender
Unisex
Removable Insole
Yes
Item
Waterproof Work Boot
Style Number
STG-UH
Closure
Pull On
Description
Safety matters! Steel-toe protection and all-day comfort! Adjustable gusset style now available for big calf comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.