Men's Steel Toe Gusset Work Boot, Rubber, Waterproof, Insulated, Black, Size 14

  • Mfr # STG-UH-BK-014

  • Zoro # G822710153


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Upper Material
Neoprene
Width
D
Toe Type
Steel
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STG-UH-BK-014
Zoro #
G822710153
UPC #
810228035537
Country of Origin
China

Dimensions

Width
D
Height
16.4 in
Size
14

Details

Color
Black/Yellow
Upper Material
Neoprene
Toe Type
Steel
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Insulation Type
Densoprene
Waterproof
Yes
Footwear Sole Pattern
Lug
Resists
Organic Material, Slips, Oil Wear
Closure Type
Pull On
Typical Rubber Boot Application
Moderate Chemical Resistant
Outsole Material
Rubber/ Neoprene
Gender
Unisex
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Wide Toe Cap
Yes
Closure
Pull On
Removable Insole
Yes
Style Number
STG-UH
Item
Waterproof Work Boot

Description

Safety matters! Steel-toe protection and all-day comfort! Adjustable gusset style now available for big calf comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.