
Men's Steel Toe Gusset Work Boot, Rubber, Waterproof, Insulated, Black, Size 15
Mfr # STG-UH-BK-015
Zoro # G622710100
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Height
16.4 in
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Steel
Color
Black/Yellow
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STG-UH-BK-015
Zoro #
G622710100
UPC #
810228035544
Country of Origin
China
Dimensions
Height
16.4 in
Width
D
Size
15
Details
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Steel
Color
Black/Yellow
Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Upper Material
Neoprene
Gender
Unisex
Resists
Organic Material, Slips, Oil Wear
Closure Type
Pull On
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Wide Toe Cap
Yes
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Footwear Sole Pattern
Lug
Closure
Pull On
Removable Insole
Yes
Item
Waterproof Work Boot
Style Number
STG-UH
Description
Safety matters! Steel-toe protection and all-day comfort! Adjustable gusset style now available for big calf comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.