
Men's Steel Toe Gusset Work Boot, Rubber, Waterproof, Insulated, Black, Size 16
Mfr # STG-UH-BK-016
Zoro # G922709873
product price:Â $189.99
/ea
Free Shipping & Returns
Key Features
Insulation Type
Densoprene
Toe Type
Steel
Outsole Material
Rubber/ Neoprene
Gender
Unisex
Upper Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STG-UH-BK-016
Zoro #
G922709873
UPC #
810228035551
Country of Origin
China
Dimensions
Size
16
Height
16.4 in
Width
D
Details
Insulation Type
Densoprene
Toe Type
Steel
Outsole Material
Rubber/ Neoprene
Gender
Unisex
Upper Material
Neoprene
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Wide Toe Cap
Yes
Footwear Sole Pattern
Lug
Waterproof
Yes
Color
Black/Yellow
Typical Rubber Boot Application
Moderate Chemical Resistant
Resists
Organic Material, Slips, Oil Wear
Closure Type
Pull On
Item
Waterproof Work Boot
Closure
Pull On
Style Number
STG-UH
Removable Insole
Yes
Description
Safety matters! Steel-toe protection and all-day comfort! Adjustable gusset style now available for big calf comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.