
Men's Steel Toe Gusset Work Boot, Rubber, Waterproof, Insulated, Black, Size 7
Mfr # STG-UH-BK-007
Zoro # G122709994
product price:Â $199.99
/ea
Free Shipping & Returns
Key Features
Wide Toe Cap
Yes
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Insulation Type
Densoprene
Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STG-UH-BK-007
Zoro #
G122709994
UPC #
810228035469
Country of Origin
China
Dimensions
Width
D
Size
7
Height
16.4 in
Details
Wide Toe Cap
Yes
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Insulation Type
Densoprene
Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Footwear Sole Pattern
Lug
Resists
Organic Material, Slips, Oil Wear
Upper Material
Neoprene
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Closure Type
Pull On
Color
Black/Yellow
Gender
Unisex
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Steel
Closure
Pull On
Item
Waterproof Work Boot
Style Number
STG-UH
Removable Insole
Yes
Description
Safety matters! Steel-toe protection and all-day comfort! Adjustable gusset style now available for big calf comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.