
Men's Steel Toe Max Extreme Conditions Work Boot, Rubber, Waterproof, Insulated, Black, Size 11
Mfr # STM-UH-BK-010
Zoro # G222710272
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Waterproof
Yes
Resists
Organic Material, Slips, Oil Wear
Upper Material
Neoprene
Width
D
Color
Black/Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STM-UH-BK-010
Zoro #
G222710272
UPC #
810228034349
Country of Origin
China
Dimensions
Size
10
Width
D
Height
16.4 in
Details
Waterproof
Yes
Resists
Organic Material, Slips, Oil Wear
Upper Material
Neoprene
Color
Black/Yellow
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Toe Type
Steel
Typical Rubber Boot Application
Moderate Chemical Resistant
Wide Toe Cap
Yes
Footwear Sole Pattern
Lug
Insulation Type
Densoprene
Closure Type
Pull On
Gender
Unisex
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Outsole Material
Rubber/ Neoprene
Style Number
STM-UH
Removable Insole
Yes
Closure
Pull On
Item
Waterproof Work Boot
Description
Safety matters! Steel-toe protection and all-day comfort!. Max model with extra layers of protection to provide unsurpassed warmth on the coldest days!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.