Men's Steel Toe Max Extreme Conditions Work Boot, Rubber, Waterproof, Insulated, Black, Size 13

  • Mfr # STM-UH-BK-012

  • Zoro # G822710160


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Waterproof
Yes
Color
Black/Yellow
Upper Material
Neoprene
Width
D
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STM-UH-BK-012
Zoro #
G822710160
UPC #
810228034363
Country of Origin
China

Dimensions

Width
D
Height
16.4 in
Size
12

Details

Waterproof
Yes
Color
Black/Yellow
Upper Material
Neoprene
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Footwear Sole Pattern
Lug
Closure Type
Pull On
Toe Type
Steel
Typical Rubber Boot Application
Moderate Chemical Resistant
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Insulation Type
Densoprene
Outsole Material
Rubber/ Neoprene
Gender
Unisex
Wide Toe Cap
Yes
Resists
Organic Material, Slips, Oil Wear
Closure
Pull On
Style Number
STM-UH
Removable Insole
Yes
Item
Waterproof Work Boot

Description

Safety matters! Steel-toe protection and all-day comfort!. Max model with extra layers of protection to provide unsurpassed warmth on the coldest days!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.