Men's Steel Toe Max Extreme Conditions Work Boot, Rubber, Waterproof, Insulated, Black, Size 14

  • Mfr # STM-UH-BK-013

  • Zoro # G522710415


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Typical Rubber Boot Application
Moderate Chemical Resistant
Width
D
Color
Black/Yellow
Gender
Unisex
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STM-UH-BK-013
Zoro #
G522710415
UPC #
810228034370
Country of Origin
China

Dimensions

Width
D
Height
16.4 in
Size
13

Details

Typical Rubber Boot Application
Moderate Chemical Resistant
Color
Black/Yellow
Gender
Unisex
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Waterproof
Yes
Outsole Material
Rubber/ Neoprene
Upper Material
Neoprene
Insulation Type
Densoprene
Closure Type
Pull On
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Resists
Organic Material, Slips, Oil Wear
Wide Toe Cap
Yes
Toe Type
Steel
Footwear Sole Pattern
Lug
Style Number
STM-UH
Removable Insole
Yes
Closure
Pull On
Item
Waterproof Work Boot

Description

Safety matters! Steel-toe protection and all-day comfort!. Max model with extra layers of protection to provide unsurpassed warmth on the coldest days!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.