Men's Steel Toe Max Extreme Conditions Work Boot, Rubber, Waterproof, Insulated, Black, Size 15

  • Mfr # STM-UH-BK-014

  • Zoro # G222709979


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Gender
Unisex
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Outsole Material
Rubber/ Neoprene
Resists
Organic Material, Slips, Oil Wear
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STM-UH-BK-014
Zoro #
G222709979
UPC #
810228035001
Country of Origin
China

Dimensions

Size
14
Width
D
Height
16.4 in

Details

Gender
Unisex
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Outsole Material
Rubber/ Neoprene
Resists
Organic Material, Slips, Oil Wear
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Toe Type
Steel
Insulation Type
Densoprene
Waterproof
Yes
Upper Material
Neoprene
Typical Rubber Boot Application
Moderate Chemical Resistant
Closure Type
Pull On
Wide Toe Cap
Yes
Color
Black/Yellow
Footwear Sole Pattern
Lug
Removable Insole
Yes
Style Number
STM-UH
Closure
Pull On
Item
Waterproof Work Boot

Description

Safety matters! Steel-toe protection and all-day comfort!. Max model with extra layers of protection to provide unsurpassed warmth on the coldest days!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.