
Men's Steel Toe Max Extreme Conditions Work Boot, Rubber, Waterproof, Insulated, Black, Size 16
Mfr # STM-UH-BK-015
Zoro # G822709898
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Height
16.4 in
Wide Toe Cap
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STM-UH-BK-015
Zoro #
G822709898
UPC #
810228035018
Country of Origin
China
Dimensions
Size
15
Height
16.4 in
Width
D
Details
Color
Black/Yellow
Outsole Material
Rubber/ Neoprene
Waterproof
Yes
Wide Toe Cap
Yes
Typical Rubber Boot Application
Moderate Chemical Resistant
Toe Type
Steel
Insulation Type
Densoprene
Resists
Organic Material, Slips, Oil Wear
Upper Material
Neoprene
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Footwear Sole Pattern
Lug
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Gender
Unisex
Closure Type
Pull On
Style Number
STM-UH
Item
Waterproof Work Boot
Closure
Pull On
Removable Insole
Yes
Description
Safety matters! Steel-toe protection and all-day comfort!. Max model with extra layers of protection to provide unsurpassed warmth on the coldest days!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.