
Men's Steel Toe Max Extreme Conditions Work Boot, Rubber, Waterproof, Insulated, Black, Size 17
Mfr # STM-UH-BK-016
Zoro # G022710021
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Upper Material
Neoprene
Outsole Material
Rubber/ Neoprene
Typical Rubber Boot Application
Moderate Chemical Resistant
Height
16.4 in
Wide Toe Cap
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STM-UH-BK-016
Zoro #
G022710021
UPC #
810228035025
Country of Origin
China
Dimensions
Height
16.4 in
Width
D
Size
16
Details
Upper Material
Neoprene
Outsole Material
Rubber/ Neoprene
Typical Rubber Boot Application
Moderate Chemical Resistant
Wide Toe Cap
Yes
Resists
Organic Material, Slips, Oil Wear
Footwear Sole Pattern
Lug
Gender
Unisex
Insulation Type
Densoprene
Toe Type
Steel
Color
Black/Yellow
Waterproof
Yes
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Closure Type
Pull On
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Style Number
STM-UH
Item
Waterproof Work Boot
Closure
Pull On
Removable Insole
Yes
Description
Safety matters! Steel-toe protection and all-day comfort!. Max model with extra layers of protection to provide unsurpassed warmth on the coldest days!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.