
Men's Steel Toe Max Extreme Conditions Work Boot, Rubber, Waterproof, Insulated, Black, Size 7
Mfr # STM-UH-BK-006
Zoro # G422710256
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Width
D
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STM-UH-BK-006
Zoro #
G422710256
UPC #
810228037241
Country of Origin
China
Dimensions
Size
6
Width
D
Height
16.4 in
Details
Outsole Material
Rubber/ Neoprene
Insulation Type
Densoprene
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Gender
Unisex
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Waterproof
Yes
Typical Rubber Boot Application
Moderate Chemical Resistant
Closure Type
Pull On
Color
Black/Yellow
Upper Material
Neoprene
Toe Type
Steel
Resists
Organic Material, Slips, Oil Wear
Wide Toe Cap
Yes
Footwear Sole Pattern
Lug
Closure
Pull On
Removable Insole
Yes
Item
Waterproof Work Boot
Style Number
STM-UH
Description
Safety matters! Steel-toe protection and all-day comfort!. Max model with extra layers of protection to provide unsurpassed warmth on the coldest days!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.