
Men's Steel Toe Max Extreme Conditions Work Boot, Rubber, Waterproof, Insulated, Black, Size 8
Mfr # STM-UH-BK-007
Zoro # G022710373
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Width
D
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Height
16.4 in
Gender
Unisex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STM-UH-BK-007
Zoro #
G022710373
UPC #
810228034318
Country of Origin
China
Dimensions
Width
D
Height
16.4 in
Size
7
Details
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Gender
Unisex
Toe Type
Steel
Typical Rubber Boot Application
Moderate Chemical Resistant
Waterproof
Yes
Footwear Sole Pattern
Lug
Closure Type
Pull On
Insulation Type
Densoprene
Wide Toe Cap
Yes
Outsole Material
Rubber/ Neoprene
Upper Material
Neoprene
Resists
Organic Material, Slips, Oil Wear
Color
Black/Yellow
Closure
Pull On
Style Number
STM-UH
Removable Insole
Yes
Item
Waterproof Work Boot
Description
Safety matters! Steel-toe protection and all-day comfort!. Max model with extra layers of protection to provide unsurpassed warmth on the coldest days!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.