
Men's Steel Toe Max Extreme Conditions Work Boot, Rubber, Waterproof, Insulated, Black, Size 9
Mfr # STM-UH-BK-008
Zoro # G422710386
product price:Â $208.99
/ea
Free Shipping & Returns
Key Features
Gender
Unisex
Toe Type
Steel
Color
Black/Yellow
Closure Type
Pull On
Width
D
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STM-UH-BK-008
Zoro #
G422710386
UPC #
810228034325
Country of Origin
China
Dimensions
Width
D
Size
8
Height
16.4 in
Details
Gender
Unisex
Toe Type
Steel
Color
Black/Yellow
Closure Type
Pull On
Resists
Organic Material, Slips, Oil Wear
Waterproof
Yes
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Footwear Sole Pattern
Lug
Typical Rubber Boot Application
Moderate Chemical Resistant
Wide Toe Cap
Yes
Outsole Material
Rubber/ Neoprene
Upper Material
Neoprene
Insulation Type
Densoprene
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Removable Insole
Yes
Style Number
STM-UH
Closure
Pull On
Item
Waterproof Work Boot
Description
Safety matters! Steel-toe protection and all-day comfort!. Max model with extra layers of protection to provide unsurpassed warmth on the coldest days!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.