Mens Steel-Toe Work Safety Boots, Waterproof, Rubber, Slip Resistant, Black, Size 10

  • Mfr # STT-UH-BK-010

  • Zoro # G122710334


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Outsole Material
Rubber/ Neoprene
Toe Type
Steel
Typical Rubber Boot Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Height
16.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STT-UH-BK-010
Zoro #
G122710334
UPC #
810228031461
Country of Origin
China

Dimensions

Height
16.4 in
Size
10
Width
D

Details

Outsole Material
Rubber/ Neoprene
Toe Type
Steel
Typical Rubber Boot Application
Moderate Chemical Resistant
Footwear Sole Pattern
Lug
Resists
Organic Material, Slips, Oil Wear
Insulation Type
Densoprene
Closure Type
Pull On
Wide Toe Cap
Yes
Gender
Unisex
Upper Material
Neoprene
Color
Black/Yellow
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Waterproof
Yes
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Style Number
STT-UH
Removable Insole
Yes
Item
Waterproof Work Boot
Closure
Pull On

Description

Safety matters! Steel-toe protection and all-day comfort!.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.