
Mens Steel-Toe Work Safety Boots, Waterproof, Rubber, Slip Resistant, Black, Size 11
Mfr # STT-UH-BK-011
Zoro # G222710371
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Yellow
Toe Type
Steel
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Closure Type
Pull On
Insulation Type
Densoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STT-UH-BK-011
Zoro #
G222710371
UPC #
810228031478
Country of Origin
China
Dimensions
Size
11
Height
16.4 in
Width
D
Details
Item
Waterproof Work Boot
Color
Black/Yellow
Toe Type
Steel
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Closure Type
Pull On
Insulation Type
Densoprene
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Wide Toe Cap
Yes
Typical Rubber Boot Application
Moderate Chemical Resistant
Resists
Organic Material, Slips, Oil Wear
Outsole Material
Rubber/ Neoprene
Gender
Unisex
Footwear Sole Pattern
Lug
Upper Material
Neoprene
Waterproof
Yes
Removable Insole
Yes
Closure
Pull On
Style Number
STT-UH
Description
Safety matters! Steel-toe protection and all-day comfort!.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.