Mens Steel-Toe Work Safety Boots, Waterproof, Rubber, Slip Resistant, Black, Size 13

  • Mfr # STT-UH-BK-013

  • Zoro # G222710081


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Wide Toe Cap
Yes
Outsole Material
Rubber/ Neoprene
Height
16.4 in
Gender
Unisex
Insulation Type
Densoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STT-UH-BK-013
Zoro #
G222710081
UPC #
810228031492
Country of Origin
China

Dimensions

Height
16.4 in
Width
D
Size
13

Details

Wide Toe Cap
Yes
Outsole Material
Rubber/ Neoprene
Gender
Unisex
Insulation Type
Densoprene
Typical Rubber Boot Application
Moderate Chemical Resistant
Standards
ANSI-rated steel toe for safety. Meets ASTM F2413-18 M I/75 C/75 EH. Meets ASTM-471 for Oil Resistance and ASTM F-1677 for Slip Resistance
Waterproof
Yes
Closure Type
Pull On
Upper Material
Neoprene
Footwear Sole Pattern
Lug
Features
Heel, Steel Toe, Chemical Resistant, ASTM Rated for Oil, Slip and EH, Men's
Toe Type
Steel
Resists
Organic Material, Slips, Oil Wear
Color
Black/Yellow
Style Number
STT-UH
Removable Insole
Yes
Item
Waterproof Work Boot
Closure
Pull On

Description

Safety matters! Steel-toe protection and all-day comfort!.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.